8 in. EPDM Ductile Iron Fast Grip Gasket

You last purchased this on
 
American Cast Iron Pipe

Acipco 8 in. EPDM Ductile Iron Fast Grip Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

Acipco 8 in. EPDM Ductile Iron Fast Grip Gasket

  • Fast #
  • Part #DIEPDMFGGX
  • Item #2060290
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedging design for positive restraint
  • A molded synthetic rubber ring gasket, shaped to fit the configuration of the gasket socket
  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
Application:
Waterworks
Collection:
Acipco
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
8 in
FM Approved:
Yes
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
350#
UL Listed:
Yes