8 in. Fast Grip Gasket

You last purchased this on
 
American Cast Iron Pipe

Acipco 8 in. Fast Grip Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

Acipco 8 in. Fast Grip Gasket

  • Fast #
  • Part #AFGRGSKTX
  • Item #1237876
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedging design for positive restraint
  • Can be used in any 4"-30" standard fastite pipe or fitting socket
  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • The outer metal element acts as a bearing member for the wedge-shaped inner element
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
Application:
Waterworks, Sewage, Liquid
Collection:
Acipco
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
8 in
FM Approved:
Yes
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
Pressure Class:
350#
UL Listed:
Yes