American Cast Iron Pipe CL150 Flex-Ring Ductile Iron Pipe

AFRGFL150P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.51
AWWA Specifications
AWWA C-151
Application
Water
Ductile Iron Class
CL150
Ductile Iron Pipe Type
Ductile Iron Flex Ring Pipe
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
End Connections
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Lining
Cement-lined
Pipe Tubing Size
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday