American Cast Iron Pipe Fastite® CL200 Ductile Iron Fastite Protecto P-401 Lined Pipe

AFT200PP4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-115
Application
Water
Collection
Fastite®
Ductile Iron Class
CL200
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
4 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday