American Cast Iron Pipe CL250 Flex-Ring Ductile Iron Pipe

AFR250PD

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Ductile Iron Class
CL250
Ductile Iron Pipe Type
Ductile Iron Flex Ring Pipe
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
End Connections
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Lining
Double Cement Lining
Pipe Tubing Size
18 in
Pressure Class
CL250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday