0 items

American Cast Iron Pipe Fastite® CL51 Ductile Iron Fastite Protecto P-401 Lined Pipe

AFT51PP4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL51
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
4 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday