American Cast Iron Pipe Flex-Ring® CL51 Ductile Iron Flex-Ring Protecto P-401 Lined Pipe
AFR51PP4
- PIPE TUBING SIZE
- PRICE
SPECIFICATIONS
- ANSI Specifications
- ANSI A21.50, ANSI A21.51
- AWWA Specifications
- AWWA C-150, AWWA C-151
- Application
- Water
- Collection
- Flex-Ring®
- Ductile Iron Class
- CL51
- End Connection 1
- Flex-Ring
- End Connection 2
- Flex-Ring
- Length
- 20 ft
- Material
- Ductile Iron
- Pipe Tubing Size
- 4 in
- Pressure Class
- 350#
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday