0 items

American Cast Iron Pipe Fastite® CL52 Ductile Iron Fastite Double Cement Lined Pipe

AFT52PD

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI A21.5, ANSI B16.21, ANSI C151
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL52
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Double Cement Lining
Pipe Tubing Size
4 in
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday