0 items

American Cast Iron Pipe CL52 Ductile Iron Flex-Ring Protecto P-401 Lined Pipe

AFR52PP4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153
AWWA Specifications
AWWA A-21.4, AWWA A-21.53, AWWA A21.10, AWWA C-104, AWWA C-110, AWWA C-153
Ductile Iron Class
CL52
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday