0 items

American Cast Iron Pipe Flex-Ring® CL53 Ductile Iron Flex-Ring Cement Lined Pipe

AFR53P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Collection
Flex-Ring®
Ductile Iron Class
CL53
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
8 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday