American Cast Iron Pipe CL54 Ductile Iron Fastite Pipe

AZNFT54PD

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Ductile Iron Class
CL54
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
End Connections
Fastite
Material
Ductile Iron
Pipe Tubing Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday