0 items

American Cast Iron Pipe Ductile Iron Flex Ring Pipe

AFR250PP4

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Ductile Iron Class
CL250
Ductile Iron Pipe Type
Ductile Iron Flex Ring Pipe
Length
20 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
14 in
Pressure Class
CL250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday