0 items

American Cast Iron Pipe Flex-Ring® Ductile Iron Pipe

AFR200P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Rated for a water working pressure of 350 psi
  • With spigot ahead, the low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back

SPECIFICATIONS

ANSI Specifications
ANSI A21.5
AWWA Specifications
AWWA A-21.51
Application
Water
Collection
Flex-Ring®
Ductile Iron Class
CL200
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
12 in
Pressure Class
350#
Thickness
0.28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday