0 items

American Cast Iron Pipe Flex-Ring® Ductile Iron Pipe

AFR200PD

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.5
AWWA Specifications
AWWA A-21.51, AWWA C-151
Application
Water
Collection
Flex-Ring®
Ductile Iron Class
CL200
Ductile Iron Pipe Type
Ductile Iron Flex Ring Pipe
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Lining
Double Cement Lining
Pipe Tubing Size
6 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday