American Cast Iron Pipe

Fastite® 10 in. Ductile Iron Pipe

Part #AFT200P  |  Manufacturer Part #4003139

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #AFT200P24Item #1238670Mfr. Part #4003139

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #AFT200P30Item #1238732

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #AFT200P36Item #1238784

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #AFT200P42Item #1238841

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #AFT200P48Item #1238898

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 54 in

    Part #AFT200P54Item #1238958

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

Specifications

ANSI Specifications: [ANSI A21.15, ANSI B16.21]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-115]

Application: Water

Collection: Fastite®

Ductile Iron Class: CL200

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 10 in

Pressure Class: 350#