0 items

American Cast Iron Pipe Fastite® Ductile Iron Pipe

AFTGFL50P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Collection
Fastite®
Ductile Iron Class
CL50
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
18 in
Pressure Class
150#
Thickness
0.31 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday