0 items

American Cast Iron Pipe Fastite® Ductile Iron Pipe

AFTGFL53P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Collection
Fastite®
Ductile Iron Class
CL53
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
20 in
Pressure Class
150#
Thickness
0.33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday