American Cast Iron Pipe Fastite® Ductile Iron Pipe
AFTGFL56P
- PIPE TUBING SIZE
- PRICE
SPECIFICATIONS
- ANSI Specifications
- ANSI A21.50, ANSI A21.51
- AWWA Specifications
- AWWA C-150, AWWA C-151
- Collection
- Fastite®
- Ductile Iron Class
- CL56
- End Connection 1
- Fastite
- End Connection 2
- Fastite
- Length
- 20 ft
- Material
- Ductile Iron
- Pipe Tubing Size
- 18 in
- Pressure Class
- 150#
- Thickness
- 0.31 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday