0 items

American Cast Iron Pipe Epoxy Ductile Iron Fastite Pipe

AFT350PX

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.50
AWWA Specifications
AWWA C-150
Application
Water
Ductile Iron Class
CL350
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Epoxy
Pipe Tubing Size
12 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday