20 in. x 20 ft. Fastite® Joint CL350 Ductile Iron Pipe with Protecto P-401-lined

You last purchased this on
 
American Cast Iron Pipe

20 in. x 20 ft. Fastite® Joint CL350 Ductile Iron Pipe with Protecto P-401-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

20 in. x 20 ft. Fastite® Joint CL350 Ductile Iron Pipe with Protecto P-401-lined

  • Fast #
  • Part #AFT350PP420
  • Item #1237405
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Rated for a water working pressure of 350 psi
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Diameter - Outside:
24-7/25 in
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
20 in
Pressure - High:
350
UL Listed:
No