24 in. x 20 ft. Fastite® Joint CL350 Ductile Iron Pipe with Cement-lined
24 in. x 20 ft. Fastite® Joint CL350 Ductile Iron Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
- The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure
- Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.15, ANSI B16.21, ANSI C111, ANSI C151, ANSI C600
- AWWA:
- AWWA A-21.11, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600
- Application:
- Other Liquids, Sewage, Water
- Diameter - Outside:
- 28-1/2 in
- Ductile Iron Class:
- CL350
- Ductile Iron Pipe Type:
- Ductile Iron Fastite Pipe
- End Connection 1:
- Fastite® Joint
- End Connection 2:
- Fastite® Joint
- End Connections:
- Fastite® Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 24 in
- Pressure - High:
- 350
- UL Listed:
- No