American Cast Iron Pipe Fastite® 6 in. Ductile Iron Pipe

AFT350PP4U

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL350
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 2
Fastite
Pipe Lining
Protecto P-401
Pipe Tubing Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday