American Cast Iron Pipe Fastite® 20 in. Ductile Iron Pipe

AFT300PD

Manufacturer Part #: 4016760

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 20 in

    AFT300PD20

    Manufacturer Part #: 4016760

  • 24 in

    AFT300PD24

    Manufacturer Part #: 4024934

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.5
AWWA Specifications
AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL300
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 2
Fastite
Pipe Lining
Double Cement Lining
Pipe Tubing Size
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday