American Cast Iron Pipe

14 in. Flange Gasket

Part #ATSGA

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.11, ANSI C111

AWWA Specifications: AWWA A-21.11, AWWA C-111

Clean Bagged: No

Fitting Size 1: 14 in

Fitting Sizes: 14 in

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No