10 in. x 20 ft. Flex-Ring® Joint Domestic Asphaltic CL350 Ductile Iron Pipe with Cement-lined

You last purchased this on
 
American Cast Iron Pipe

10 in. x 20 ft. Flex-Ring® Joint Domestic Asphaltic CL350 Ductile Iron Pipe with Cement-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

10 in. x 20 ft. Flex-Ring® Joint Domestic Asphaltic CL350 Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #AFR350P10
  • Item #1238608
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
  • The low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Centrifugally cast for piping water, sewage and other liquids, flex-ring joint pipe may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
Application:
Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
Coating:
Asphaltic
Diameter - Outside:
13-14/25 in
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Flex-Ring® Joint
End Connections:
Flex-Ring® Joint
FM Approved:
Yes
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
10 in
Pressure - High:
350
UL Listed:
Yes