30 in. Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

30 in. Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

30 in. Ductile Iron Pipe

  • Fast #
  • Part #AFR50PP430
  • Item #1237646
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53
ASTM:
ASTM E-96-66, ASTM B-117, ASTM G-95, ASTM D-714-87
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41
Application:
Water, Sewage
Coating:
Asphaltic
Ductile Iron Class:
CL50
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Spigot
End Connections:
Flex-Ring® Joint x Spigot
Length:
20 ft
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Protecto 401
PipeTubing Size:
30 in
Pressure Class:
250 psi
Wall Thickness:
0.39 in