0 items

American Cast Iron Pipe Mechanical Joint Ductile Iron Pipe

AMJ50PDLA

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Gas
Ductile Iron Class
CL50
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
20 ft
Material
Ductile Iron
Pipe Lining
Double Cement Lining
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday