0 items

American Cast Iron Pipe Mechanical Joint Ductile Iron Pipe

AMJ50PLA

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be used for water service as well
  • Flexible stuffing box type connection used primarily in underground service
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
  • Rated for a water working pressure of up to 350 psi

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Gas
Ductile Iron Class
CL50
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
20 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
10 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday