0 items

American Cast Iron Pipe Nitrile Gasket

AFTGSKTNBR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line
  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
8 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
Nitrile
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday