0 items

American Cast Iron Pipe Mechanical Joint EPDM Gasket

MJEPDMG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
  • Plain rubber gaskets of SBR are normally used for water and domestic sewage service

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Waterworks
Clean Bagged
No
Diameter
4 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday