17 x 20 in. Bar Mop Towel in White (Pack of 48, Bundle of 25 Packs)

You last purchased this on
 
American Dawn

17 x 20 in. Bar Mop Towel in White (Pack of 48, Bundle of 25 Packs)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Dawn

17 x 20 in. Bar Mop Towel in White (Pack of 48, Bundle of 25 Packs)

  • Fast #
  • Part #A432
  • Item #7493157
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White
  • Size: 17" x 20"
  • Requires Certification

Specifications

Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
20 in
Package Quantity:
Pack of 48, Bundle of 25 Packs
Width:
17 in