1/2 in. Hex Coupling

Part #AMEB1210  |  Item #7285283  |  Manufacturer Part #B1210

Call for Pricing EACH

Fitting Sizes:

1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hex Head Size 1/2 In
  • Tap 1/8 IPS All Through

Documents

Specifications

ADA Compliant: No

Color Finish: Unfinished Brass

Color Finish Category: Brass Tones

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 1/2 in

Indoor Outdoor: Indoor

Type: Lamp Coupling

UL Listed: No