American De Rosa Lamparts

120 V 300 W DuraLight Rope Light in Clear

Part #AK9916  |  Manufacturer Part #K9915

Color/Finish:
Clear

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150 Foot Maximum Run Per Circuit
  • Can Be Cut At 18 In (Per Designated Markers)
  • Great For Store Fronts, Landscapes, Kitchens, Decks, Boats, Accents, Path Lighting, Step Lighting
  • Solid Core
  • UV Resistant
  • Bulb Centers 1.1 In

Specifications

ADA Compliant: No

Color Finish: Clear

Color Finish Category: Clear

Diameter: 1/2 in

Length: 300 ft

Number Of Hours: 20000

Volts: 120V

Watts: 5