1/4 in. Carbon Steel Machine Screw Tap
1/4 in. Carbon Steel Machine Screw Tap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug Style High Carbon Steel
- Taps For The Most Commonly Used Threading
- #8-32
Specifications
- ADA Compliant:
- No
- Indoor Outdoor:
- Indoor, Outdoor
- Material:
- Carbon Steel
- Thread Size:
- 1/4 mm