1/4 in. Heavy Shake Proof Steel Lock Washer

Part #AB1230  |  Item #7285488  |  Manufacturer Part #B1230

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip 1/4 IPS
  • Key Packs Are Sold In A 100 Piece Bag Only. No Broken Packs.

Documents

Specifications

ADA Compliant: No

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 1/4 in

Material: [Zinc Plated, Steel]

Type: Lamp Washers

UL Listed: No