1/4 in. Tapped Bracket Bar with Ground Screw Insert
1/4 in. Tapped Bracket Bar with Ground Screw Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ground Screw Inserted
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 3-7/8 in
- UL Listed:
- No