16A Power Pack for Rope Light
16A Power Pack for Rope Light
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spt-2
- Starter Kit
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 16
- Indoor Outdoor:
- Indoor
- Volts:
- 120V
- Watts:
- 5 W