American De Rosa Lamparts

1/8 in. Brass and Zinc Plated Plug

Part #AB1780  |  Manufacturer Part #B1780

Fitting Sizes:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ring Diameter Is 11mm
  • Slips 1/8 IPS
  • Key Packs Are Sold In A 100 Piece Bag Only. No Broken Packs.

Documents

Specifications

ADA Compliant: No

Color Finish: Zinc Plated

Color Finish Category: Greys

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Material: [Brass, Zinc Plated]

Type: Lamp Plug

UL Listed: No