American De Rosa Lamparts
1/8 in. Heavy Shake Proof Steel Lock Washer
Part #AB1130 | Item #7285638 | Manufacturer Part #B1130
Call for Pricing
EACH
Diameter
Product Details
- Slips 1/8 IPS
- Key Packs Are Sold In A 100 Piece Bag Only. No Broken Packs.
Documents
Specifications
ADA Compliant: No
Color Finish: Zinc Plated
Color Finish Category: Greys
Diameter: 1/8 in
Material: [Zinc Plated, Steel]
Type: Lamp Washers
UL Listed: No