1/8 in. Nylon Bushing

Part #AB542  |  Item #7285564  |  Manufacturer Part #B542

Call for Pricing EACH

Fitting Sizes:

1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/8F

Documents

Specifications

ADA Compliant: No

CSA Certified: No

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Material: Plastic

Material Type: Nylon

Type: Lamp Brushing

UL Listed: No