1/8 in. Pipe Die

Part #AX30  |  Item #7285416  |  Manufacturer Part #X30

Call for Pricing EACH

Nominal Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe Dies
  • 1/8 NPT

Documents

Specifications

ADA Compliant: No

End Connection 1: IPS

End Connections: IPS

Indoor Outdoor: Indoor

Nominal Pipe Size: 1/8 in

Tool Type: Pipe Die