American De Rosa Lamparts
1/8 x 1/8 in. IPS Steel Pipe in Polished Chrome
Part #AA854 | Item #7285664 | Manufacturer Part #A854
Product Details
- Threaded 1/8 IPS - 1 In Each End
Documents
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Fitting Size 1: 1/8 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/8 in
Length: 4 in
Material: Steel
Type: Lamp Thread Pipes
UL Listed: No