Clear Bobesche

Part #AY371  |  Item #7284939  |  Manufacturer Part #Y371

Call for Pricing EACH

Color/Finish:
Clear

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressed
  • Brass Pinning
  • Hole Size 7/8 In
  • Pin Holes 5

Documents

Specifications

ADA Compliant: No

Color Finish: Clear

Color Finish Category: Clear

Diameter: 3-47/50 in

Height: 24 mm

Indoor Outdoor: Indoor

Material: [Crystal, Glass, Brass]

Product Type: Lamp Bobesche

UL Listed: No