Clear Grape Glass 4 Pack
Clear Grape Glass 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic Look
- Neck Fitter
- Clear decorative acorn glass
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 5-5/8 in
- Diameter:
- 5-1/4 in
- Glass Type:
- Clear
- Height:
- 5-5/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 5-1/4 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4