24 in. Fan Downrod in White
Concord 24 in. Fan Downrod in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outside threads at both ends
- Extension for a Concord Ceiling Fan
- White Finish
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Collection:
- Concord
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Diameter:
- 24 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- Height:
- 24 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 24 in
- Material:
- Steel