American De Rosa Lamparts

Nickel Plated Pull Chain 4 Pack

Part #AMW315980  |  Manufacturer Part #MW315980

Package Quantity:

Pack of 4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wood Pull Chain And Knob
  • Pewter Finish On Knob, Chain And End Connector
  • Extension For A Ceiling Fan
  • 7 In Brass Plated Chain And Connector

Specifications

ADA Compliant: No

Average Life: 1

Color Finish: Pewter

Color Finish Category: Pewter Tones

Height: 1-11/16 in

Indoor Outdoor: Indoor

Length: 7 in

Material: Wood

Package Quantity: Pack of 4

Type: AMW315980

Frequently Purchased Together

+
+
+