Pull Chain in Walnut 4 Pack

Part #AMW315988  |  Item #7331847  |  Manufacturer Part #MW315988

$ 13.33 per PACK
(Pricing is for Walnut)

Color/Finish:
Walnut

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wood Pull Chain And Knob
  • Walnut Finish With Brass Chain
  • Round Knob
  • Extension For A Ceiling Fan
  • 10 In Brass Plated Chain And Connector

Specifications

ADA Compliant: No

Average Life: 1

Color Finish: Walnut

Color Finish Category: Browns

Height: 1-1/2 in

Indoor Outdoor: Indoor

Length: 10 in

Material: Wood

Package Quantity: Pack of 4