Lighting Pull Chain in White (Pack of 4)
Lighting Pull Chain in White (Pack of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Finish
- Oval Shape
- Wood Pull Chain And Knob
- 10 In Brass Plated Chain And Connector
- Extension For A Ceiling Fan
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Material:
- Wood
- Package Quantity:
- Pack of 4
- UL Listed:
- No