American De Rosa Lamparts

Pull Chain in White with Gold 4 Pack

Part #AMW314893  |  Manufacturer Part #MW314893

Color/Finish:
White/Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wood Pull Chain And Knob
  • White Finish With Brass Ring
  • Brass Chain
  • Extension For A Ceiling Fan
  • 10 In Brass Plated Chain And Connector

Specifications

ADA Compliant: No

Average Life: 1

Color Finish: White/Gold

Color Finish Category: Whites

Height: 1-1/2 in

Indoor Outdoor: Indoor

Length: 10 in

Material: Wood

Package Quantity: Pack of 4

Type: AMW314893