American De Rosa Lamparts
Smooth Ball Bead Chain in Clear
Part #AY97 | Item #7285009 | Manufacturer Part #Y97
Product Details
- Fire Polished
- Brass Pinning
Documents
Specifications
ADA Compliant: No
Color Finish: Clear
Color Finish Category: Clear
Indoor Outdoor: Indoor
Length: 3937/10000 in
Thickness: 197/500 in